This product requires certification to purchase.

3 Ft. Micro Cable Extension

RIDGID

SeeSnake® 3 Ft. Micro Cable Extension

  • Fast #
  • Part #R37108
  • Item #4318582
  • Manufacturer Part #37108
4.8 out of 5 Customer Rating
Brand image
RIDGID

SeeSnake® 3 Ft. Micro Cable Extension

  • Fast #
  • Part #R37108
  • Item #4318582
  • Manufacturer Part #37108
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with the Ridgid®CA-300 inspection cameras
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
micro CA-150
Cable Length (ft):
3 ft
Collection:
SeeSnake®
Power Source:
Electric
Smart Home Enabled:
No
Tool Type:
Cable
UPC:
095691371089
Weight:
0.7