85 ft. Camera System
This product has been replaced by
Manufacturer Part #70038
SeeSnake® 85 ft. Camera System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Boiler, Drains, Plumbing
- Cable Length (ft):
- 85 ft
- Collection:
- SeeSnake®
- GSA Approved:
- No
- Height:
- 17-1/2 in
- Length:
- 13-1/4 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1 in - 2 in
- Portable:
- No
- Smart Home Enabled:
- No
- Tool Type:
- Camera System
- UL Listed:
- No
- UPC:
- 095691400130
- Weight:
- 9.5 lb
- Width:
- 6-3/5 in