This product requires certification to purchase.

Ball Guides Comp 6-Pack

RIDGID

SeeSnake® Ball Guides Comp 6-Pack

  • Fast #
  • Part #R97462
  • Item #3305885
  • Manufacturer Part #97462
5 out of 5 Customer Rating
Brand image
RIDGID

SeeSnake® Ball Guides Comp 6-Pack

  • Fast #
  • Part #R97462
  • Item #3305885
  • Manufacturer Part #97462
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 154
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Star pipe guide only
  • Fits 30 mm camera
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
SeeSnake® Micro CA-25, Micro CA-150, Micro CA-350
Collection:
SeeSnake®
Package Quantity:
Pack of 6
Tool Type:
Pipe Guide
UPC:
095691974624
Weight:
0.4