Black 14 in. Mount, Battery and Charger
SeeSnake® Black 14 in. Mount, Battery and Charger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The new standard & mini CSx via mount converts any see snake standard or mini inspection reel to a Wi-Fi reel, when paired with the CSx via Wi-Fi control device
- Once securely mounted to the steel frame, the CSx via locks in providing a flexible, bring-your-own-screen solution to stream, capture, and share superior inspection images, when using an iOS®, Android™, or windows device
- The CSx via utilizes the free HQx® Live app to remotely control the camera functions and features, such as the distance counter and the sonde. CSx via is also compatible with TruSense® See Snake systems and will enable TruSense features in the app
- Allows end user to use the CSx via on their standard or mini inspection reels
- Backwards compatible with all standard and mini reels
- Durable, sturdy construction mounts directly to reel steel frame
- RAM tablet mount compatible
Documents
Recommended Accessories
Specifications
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- SeeSnake®
- Color Finish Name:
- Black
- Depth:
- 11 in
- Height:
- 18 in
- Length:
- 14 in
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Mount, Battery, Charger
- UPC:
- 095691701282
- Weight:
- 11 lb
- Width:
- 15 in