This product requires certification to purchase.

Camera for Ridgid SeeSnake NanoReel Industrial Video Inspection System

This product has been replaced by

RIDGID Grey Inspection Camera
RIDGID 82 ft. Inspection Camera
Manufacturer Part #70038
RIDGID

SeeSnake® Camera for Ridgid SeeSnake NanoReel Industrial Video Inspection System

  • Fast #
  • Part #R39998
  • Item #4318570
  • Manufacturer Part #39998
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

RIDGID Grey Inspection Camera
RIDGID 82 ft. Inspection Camera
Manufacturer Part #70038
RIDGID

SeeSnake® Camera for Ridgid SeeSnake NanoReel Industrial Video Inspection System

  • Fast #
  • Part #R39998
  • Item #4318570
  • Manufacturer Part #39998
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Small diameter, tight-turn radius camera.
  • Compact size and lightweight construction is easy to transport.
  • Interchangeable drum.
  • Durable construction for long service life.
  • D30 and D65S - Small diameter with tight turns, 1 1/2" to 4" (40 - 100 mm) P-traps, toilet traps, pool lines up to 65' (20 m)
  • N85S - Ultra small diameter lines 1" to 2" (25 - 50 mm) with tight turns for specialized applications
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cable Length (ft):
85 ft
Collection:
SeeSnake®
Color Finish Name:
Polished Chrome
Height:
12-1/20 in
Length:
85 ft
Material:
Brass, Bronze, Stainless Steel, Plastic, Zinc
Power Source:
Electric
Tool Type:
Camera Reel
UPC:
095691399984
Weight:
9.5 lb
Width:
1/4 in