115V Reel for Ridgid SeeSnake Compact2 Camera System
SeeSnake® Compact 2 115V Reel for Ridgid SeeSnake Compact2 Camera System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 100' (30 m) long, friction-reducing 0.26" (6.7 mm) push cable and a 1" (25 mm) self-leveling camera designed to inspect pipes ranging from 1.5" to 6" (40 mm to 150 mm) in diameter, depending on pipe conditions
- The push cable is stiff enough to give you the power to push through small or restricted pipes, yet flexible enough to make multiple tight turns
- Powerful FleXmitter® sonde has a long range and preserves the camera's ability to make turns
- Sturdy metal frame provides a solid base that makes it easy to push and retrieve the cable
- Quick-release docking system for fast, efficient job setup with the SeeSnake CS6x VERSA monitor
- Use with the SeeSnake® CSx Via and HQx® Dock for a convenient "bring-your-own-screen" streaming solution
- Download the free HQx Live app to view and record inspection jobs on your phone or tablet
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 100 ft
- Collection:
- SeeSnake® Compact 2
- Color Finish Name:
- Red, Black
- Diameter:
- 13/50
- Height:
- 17
- Length:
- 25
- Material:
- Stainless Steel
- Pipe Capacity:
- 1-1/2 in - 6 in
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Tool Type:
- Camera Reel
- UPC:
- 095691480934
- Volts:
- 115V
- Weight:
- 16.6
- Width:
- 14