This product requires certification to purchase.

5.7 in. Monitor with Wi-Fi

RIDGID

SeeSnake® CS6x Versa™ 5.7 in. Monitor with Wi-Fi

  • Fast #
  • Part #R64943
  • Item #7972236
  • Manufacturer Part #64943
3.3 out of 5 Customer Rating
Brand image
RIDGID

SeeSnake® CS6x Versa™ 5.7 in. Monitor with Wi-Fi

  • Fast #
  • Part #R64943
  • Item #7972236
  • Manufacturer Part #64943
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pivoting frame with high and low mounting positions allow flexible placement and optimal viewing
  • Docks to the Compact 2/C40/M40 camera reels for efficient transport, storage, and operation
  • Operates on one 18V battery or with the included AC power adapter
  • Tilt Sense inclinometer shows camera's angle in-pipe on CSx series monitors
  • Download the free HQx Live app to view and record inspection jobs on your phone or tablet
  • Use the high power Flexmitter 512 Hz sonde with a rigid receiver to locate the camera
  • Requires Certification
Dimensions & Measurements
Height
12-1/5 in
Length
13-1/10 in
Weight
4.9 lb
Width
9-1/5 in
Characteristics & Features
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Collection
SeeSnake® CS6x Versa™
Portable
Yes
Smart Home Enabled
Yes
Tool Type
Digital Reporting Monitor
Wireless Communication
Wi-Fi
Electrical & Operational Information
Power Source
Battery
Volts
115/230V
Warranty & Product Information
Application
Commercial, Residential
GSA Approved
No
UL Listed
No
UPC
095691649430


Recommended Accessories