65 ft. Video Inspection System
SeeSnake® microDrain™ D65S 65 ft. Video Inspection System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightweight and compact design allows easy storage in your vehicle and makes it easy to transport to a job site
- Multi-monitor compatibility with all See Snake® monitors, or the handheld micro CA-350-series cameras
- 65' (20 m) of 0.33" (8.3 mm) flexible push cable diameter that makes it ideal for small diameter lines with tight turns and short runs in lines from 1.25" to 3" */ 4" (32 to 75 mm* / 100 mm) - *Lower pipe capacity applies when used with micro CA-350 series
- Includes the micro CA-350 Hand-held inspection camera
- Includes 512Hz Sonde to easily pinpoint problems in the line with a receiver
- Features an Interchangeable Drum System (drums sold separately) to change push cable specifications in an instant to adapt to various jobsites (L100; L100C; N85S; D65S)
- Delivered with the See Snake® Kickstand Accessory to allow optimal use with the See Snake® CSx Via Monitor and provides optimal stability on various jobsites
- Durable and reliable construction with hardened stainless steel camera head spring assembly for a long service life and long lasting high-intensity LEDs for exceptional viewing
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- SeeSnake®, CA-350
- Cable Length (ft):
- 65 ft
- Collection:
- SeeSnake® microDrain™ D65S
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- GSA Approved:
- No
- Height:
- 14-1/5 in
- Length:
- 13-1/4 in
- Material:
- Plastic
- Origin:
- Domestic
- Overall Box Size:
- 6-3/5 in x 13-1/4 in x 17-1/2 in
- Pipe Capacity:
- 1 in - 3 in
- Portable:
- Yes
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Tool Type:
- Camera Reel
- Type:
- R40788
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 11.1 lb
- Width:
- 6-3/5 in