100 ft. Camera Reel

This product has been replaced by

RIDGID Grey Reel APX
RIDGID 100 ft. Reel APX
Manufacturer Part #70808
You last purchased this on
 
RIDGID

SeeSnake® microReel L100C 100 ft. Camera Reel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

RIDGID Grey Reel APX
RIDGID 100 ft. Reel APX
Manufacturer Part #70808
RIDGID

SeeSnake® microReel L100C 100 ft. Camera Reel

  • Fast #
  • Part #R35183
  • Item #3978412
  • Manufacturer Part #35183
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • It's half the size of popular inspection systems with all of the durability and performance, including a hardened stainless steel camera head and long-lasting high-intensity lights for exceptional viewing capabilities. 100-foot push cable as well as included sonde and counter makes diagnostics easier. Connection cable is compatible with the SS CCU monitor.
  • Multi-monitor compatibility with existing See Snake monitors, or the micro CA-350 digital inspection camera.
  • A complete system for video inspection in small or hard-to-reach places, especially those with lateral drain lines. SeeSnake® microReel is lightweight and compact -- so you can take it up a ladder, down a hole or anywhere the job requires.
  • Equipped with flexible 512 Hz transmitter to make locating easy
  • L100/L100C - 1 1/2" to 4" (40 - 100 mm) lines with a stiffer push cable allowing you to inspect lines up to 100' (30 m)
  • D65S - Small diameter with tight turns, 1 1/4" to 3" (32 - 75 mm) sink drains, pool lines up to 65' (20 m)
  • Stiffer push cable than micro DRAIN® to enable line inspections up to 100' (30m).
  • Durable and reliable construction with hardened stainless steel camera head spring assembly for a long service life. Long-lasting high-intensity lights for exceptional viewing.
  • CA-350 monitor sold separately
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Autofeed Cable:
No
Cable Length (ft):
100 ft
Collection:
SeeSnake® microReel L100C
Fits Pipe Size:
1-1/2 in - 5 in
GSA Approved:
No
Height:
14-1/5 in
Length:
13-1/4 in
Maximum Temperature:
155
Minimum Temperature:
32
Origin:
Domestic
Overall Box Size:
15-1/4 in x 8-1/2 in x 21 in
Pipe Capacity:
1-1/2 in - 4 in
Portable:
Yes
Power Source:
Electric
Smart Home Enabled:
No
Tool Type:
Camera Reel
Type:
R35183
UL Listed:
No
Volts:
115V
Weight:
10.3 lb
Width:
6-3/5 in