This product requires certification to purchase.

Mini Centering Guides

RIDGID

SeeSnake® Mini Centering Guides

  • Fast #
  • Part #R67312
  • Item #794316
  • Manufacturer Part #67312
3.9 out of 5 Customer Rating
Brand image
RIDGID

SeeSnake® Mini Centering Guides

  • Fast #
  • Part #R67312
  • Item #794316
  • Manufacturer Part #67312
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 175
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Star pipe guide only
  • Fits 30 mm camera
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
SeeSnake® inspection system
Collection:
SeeSnake®
Height:
6-1/2
Length:
8-3/10
Package Quantity:
Pack of 20
Type:
R67312
UPC:
095691673121
Weight:
0.9