200 ft. Camera Reel and Cable Drum
SeeSnake® rM200A 200 ft. Camera Reel and Cable Drum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 200' (61 m) long of 0.3" (7.5 mm) diameter push cable and a 1" (25 mm) self-leveling camera, powered with TruSense, is best suited for lines 1.5" - 4" (40 mm - 110 mm) in diameter
- When used with a 5" (125 mm) pipe guide the See Snake® MAX rM200A’s line capacity expands to 1.5" - 8" (40 mm - 200 mm)
- With TruSense, advanced sensors on the self-leveling camera head convey valuable information about the in-pipe environment
- Tilt Sense, the on-camera inclinometer provides the camera’s degree of tilt and displays it on a See Snake CSx series Wi-Fi enabled monitor
- High dynamic range (HDR) image sensor expands the camera’s dynamic range, reducing blown-out areas and sections of the pipe that are too dark to see, offering superior clarity and detail
- Powerful FleXmitter® sonde has a long range and preserves the camera's ability to make turns
- Designed to dock with the CS12x and CS65xr, as well as with the CS6x Versa with the included Versa Hanger accessory
- Use with CSx Via to create a "bring-your-own-screen" flexible inspection solution
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 200 ft
- Collection:
- SeeSnake® rM200A
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 24
- Length:
- 21
- Material:
- Plastic
- Maximum Temperature:
- 104
- Pipe Capacity:
- 1-1/2 in - 8 in
- Portable:
- Yes
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Tool Type:
- Camera Reel, Cable Drum
- UL Listed:
- No
- UPC:
- 095691636584
- Volts:
- 18V
- Weight:
- 37
- Width:
- 13-3/5