This product requires certification to purchase.

Seesnake Standard Dsl

RIDGID

SeeSnake® Seesnake Standard Dsl

  • Fast #
  • Part #R78733
  • Item #11804136
  • Manufacturer Part #78733
3.9 out of 5 Customer Rating
Brand image
RIDGID

SeeSnake® Seesnake Standard Dsl

  • Fast #
  • Part #R78733
  • Item #11804136
  • Manufacturer Part #78733
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Digital Self-Leveling: Ultra-smooth digital self-leveling keeps image upright with no moving mechanical parts.
  • No Moving Parts: Improved Longevity and Durability and Lower Service calls for the Camera Head
  • High Dynamic Range: Offers superior clarity and detail of the in-pipe image displayed on a TruSense enabled monitor.
  • TiltSense™ Inclinometer: Provides the degree of tilt of the camera head while in-pipe and displays it on a TruSense enabled monitor.
  • Digital Pan & Zoom: Adds the ability to focus on a single point of interest.
  • The Standard has the stiffest push cable making it perfect for long runs, particularly in larger pipes with fewer turns.
  • Traceability: A built-in 512Hz Powerful FleXmitter® sonde preserves the flexibility to clear tight runs.
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
200 ft
Height
19-7/10 in
Length
32-3/5 in
Pipe Capacity
2 in - 12 in
Weight
43 lb
Width
18 in
Characteristics & Features
Brand Model Compatibility
RIDGID SeeSnake Monitors (CS6x Versa, CS65XR, CS12x, CSx Via)
Collection
SeeSnake®
Color Finish Name
Grey
Material
Plastic
Electrical & Operational Information
Maximum Temperature
122
Warranty & Product Information
Application
Commercial, Residential
Type
R78733
UPC
095691787330