This product requires certification to purchase.

Self Opening Die Head for Ridgid 815A Threading Machines

RIDGID

Self Opening Die Head for Ridgid 815A Threading Machines

  • Fast #
  • Part #R97075
  • Item #280413
  • Manufacturer Part #97075
3.7 out of 5 Customer Rating
Brand image
RIDGID

Self Opening Die Head for Ridgid 815A Threading Machines

  • Fast #
  • Part #R97075
  • Item #280413
  • Manufacturer Part #97075
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 188
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with many RIDGID Power Threading Machines.
  • Constructed out of cast iron for long service life.
  • Uses Universal Die sets (sold separately) for 1/8 to 2-inch pipe.
  • Integral through-head oiling system for peak performance.
  • Semi-Automatic (SA) - Can be quickly adjusted from size to size with manual release.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
815A Threading Machines
End Connection 1:
NPT
Nominal Pipe Size:
1/8 in
Pipe Capacity:
1/8 in
Tool Type:
Threader
UPC:
095691970756
Weight:
13 lb