Self Tapping Screw (Pack of 5)
Self Tapping Screw (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Self tapping #10 screws only
- For use with Ridgid® B-294, B-294 HD, B-295, and 301-A foot switches
Documents
Specifications
- Brand Model Compatibility:
- 301-A, 535 EURO, B-294, B-294 HD, B-295, B-296, B-297, B-298 and B-299
- Package Quantity:
- Pack of 5
- Portable:
- No
- Product Type:
- Self Tapping Screw
- Size:
- #10
- UL Listed:
- No
- UPC:
- 095691367877