This product requires certification to purchase.

Set Of 2 1 in. Rollers

RIDGID

Set Of 2 1 in. Rollers

  • Fast #
  • Part #R32097
  • Item #371642
  • Manufacturer Part #32097
5 out of 5 Customer Rating
Brand image
RIDGID

Set Of 2 1 in. Rollers

  • Fast #
  • Part #R32097
  • Item #371642
  • Manufacturer Part #32097
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement rollers for the Ridgid® tubing and plastic pipe cutter model 151
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Height:
3/5
Length:
4-1/2
Pipe Capacity:
1 in
UPC:
095691320971
Weight:
0.06