This product requires certification to purchase.

Spring Ring

RIDGID

Spring Ring

  • Fast #
  • Part #R44525
  • Item #120175
  • Manufacturer Part #44525
4.5 out of 5 Customer Rating
Brand image
RIDGID

Spring Ring

  • Fast #
  • Part #R44525
  • Item #120175
  • Manufacturer Part #44525
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement ring for the Ridgid® 300 power drive
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
300 and 300A
Portable:
No
Product Type:
Spring Ring
Tool Type:
Ring Assembly
UL Listed:
No
UPC:
095691445254
Weight:
0.01