Stainless Steel 1/2 600 Instrument Tubing Bender
Stainless Steel 1/2 600 Instrument Tubing Bender
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-duty design delivers clean results on the hard 1/2-inch tubing.
- Two-stage design allows for in-place bending from 90 ° to 180 ° without ever crossing the 16-inch handles.
- Roll dies in the bending form reduce force needed.
- Vise clamp built into bending form for extra stability.
- Inch and metric sizes.
Specifications
- Application:
- Commercial, Residential
- Handle Length (in):
- 16
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/2 in
- Tool Type:
- Bender
- UPC:
- 095691380487
- Weight:
- 6