Stainless Steel and Steel Cutting Wheel
Stainless Steel and Steel Cutting Wheel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 15258-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cuts steel & stainless steel tubing
- For use with number 151, 152, 153 & 205 tubing cutters
- Precision machined high grade steel construction
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 150, 152, 205, 1ATH8, 4A515
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutting Wheel
- UL Listed:
- No
- UPC:
- 095691331908