Stainless Steel Pipe Cutter Wheel Rf3S
Stainless Steel Pipe Cutter Wheel Rf3S
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 16200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement cutter wheel for 1A and 2A pipe cutters
- For use on stainless steel pipe
- Precision machined high grade steel construction
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 42A Cutter
- Material:
- Stainless Steel
- Product Type:
- Cutting Wheel
- Type:
- R33110
- UPC:
- 095691331106