Stainless Steel Wire Wheel 3 Pack
Stainless Steel Wire Wheel 3 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 396-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to cut, clean, ream, and debur 1/2"-2" Copper tubing and fittings quickly and professionally
- Weighs only 50 lbs. with a conveniently located carrying handle
- Rugged Cast Aluminum housing and powerful 1/3 Hp induction motor
- Rugged O.D. cleaning brush cleans tubing quickly with minimal effort
- Approved to UL standards (NRTLC)
- CSA Approved
Specifications
- Application:
- Commercial, Residential
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 3
- Product Type:
- Wire Wheel
- UPC:
- 095691126436