200 ft. Camera Reel with Self-Leveling Camera Head
SeeSnake® Standard 200 ft. Camera Reel with Self-Leveling Camera Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 325' (99 m) of 0.44" (11,1 mm) stiff push cable diameter makes it perfect for long runs, particularly in larger pipes from 2" to 12" (50 to 300 mm) with fewer turns
- With TruSense, advanced sensors on the self-leveling camera head convey valuable information about the in-pipe environment
- Tilt Sense, the on-camera inclinometer provides the camera’s degree of tilt and displays it on a See Snake CSx series Wi-Fi enabled monitor
- High dynamic range (HDR) image sensor expands the camera’s dynamic range, reducing blown-out areas and sections of the pipe that are too dark to see, offering superior clarity and detail
- Powerful FleXmitter® sonde has a long range and preserves the camera's ability to make turns
- Rugged, high-intensity LEDs for exceptional viewing and long life
- Use with the CSx Via and special design Csx Via Mount to create an all-in-one flexible "bring-your-own-screen" inspection solution
- Download the free HQx Live app to view and record inspection jobs on your phone or tablet
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 325 ft
- Collection:
- SeeSnake® Standard
- Color Finish Name:
- Grey
- Diameter:
- 1-37/100 in
- GSA Approved:
- No
- Height:
- 17 in
- Length:
- 1-34/50 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 122
- Pipe Capacity:
- 2 in - 12 in
- Portable:
- Yes
- Smart Home Enabled:
- No
- Tool Type:
- Camera Head
- UL Listed:
- No
- UPC:
- 095691635839
- Weight:
- 53 lb
- Width:
- 14 in