Strap Wrench With 30 in. Strap
Strap Wrench With 30 in. Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 570-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rated for maximum tightening grip on 2-inch diameter pipe.
- 30-inch strap can hold pipe up to 5-1/2-inches in diameter.
- Weighs only 1-3/4 lbs. for less fatigue in the field.
- Manufactured using U.S. steel.
- Full lifetime warranty against material defects and workmanship
Specifications
- Capacity:
- 2 in
- Handle Length (in):
- 11-3/4
- Handle Material:
- Cast Iron
- Length:
- 30
- Maximum Capacity:
- 5-1/2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Tool Type:
- Wrench
- Type:
- R31345
- UPC:
- 095691313454
- Weight:
- 1.75
- WrenchType:
- Strap