This product requires certification to purchase.

Support Bearing for Ridgid K-400 Drain Cleaning Machine

RIDGID

Support Bearing for Ridgid K-400 Drain Cleaning Machine

  • Fast #
  • Part #R27443
  • Item #3710236
  • Manufacturer Part #27443
4.9 out of 5 Customer Rating
Brand image
RIDGID

Support Bearing for Ridgid K-400 Drain Cleaning Machine

  • Fast #
  • Part #R27443
  • Item #3710236
  • Manufacturer Part #27443
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Ridgid K-400 Drain Cleaning Machine
Height:
2
Length:
3
Product Type:
Bearing Support
UPC:
095691274434
Weight:
0.18