T-46 5-1/2 Flue Brush
T-46 5-1/2 Flue Brush
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with all Ridgid® cable and sectional machines
- T series use with 1-1/4" sectional machines
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 1-1/4 in Sectional Machines
- Material:
- Steel
- Size:
- 5-1/2 in
- UPC:
- 095691631800