Tool Box
Tool Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Ridgid K-39 and K-39AF sink machines
- Carrying case
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-39, Ridge Tool K-38
- Origin:
- Global
- Overall Box Size:
- 12-4/5 in x 10-4/5 in x 24-4/5 in
- Type:
- R89410
- Weight:
- 19.5 lb