Tool Carrying Case for Rigid RP 340 Press Tool
Tool Carrying Case for Rigid RP 340 Press Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- RP 340
- Depth:
- 25-1/2 in
- Height:
- 8 in
- Length:
- 17-1/2 in
- Material:
- Plastic
- Tool Storage Type:
- Tool Case
- UPC:
- 095691433787
- Weight:
- 12 lb