Tool Set of Lower Jaw for Ridgid 40-A Tristand Yoke Vise
Tool Set of Lower Jaw for Ridgid 40-A Tristand Yoke Vise
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Model 22, Model 39, Tristand® Model 40-A
- Height:
- 6
- Length:
- 4
- Material:
- Steel
- Origin:
- Domestic
- Tool Stand Type:
- Vise Stand
- Tool Type:
- Lower Jaw
- UPC:
- 095691404053
- Weight:
- 0.23
- Width:
- 4