This product requires certification to purchase.

Tool Tray for Ridgid 300A Pipe and Bolt Threading

RIDGID

Tool Tray for Ridgid 300A Pipe and Bolt Threading

  • Fast #
  • Part #R43475
  • Item #374063
  • Manufacturer Part #43475
5 out of 5 Customer Rating
Brand image
RIDGID

Tool Tray for Ridgid 300A Pipe and Bolt Threading

  • Fast #
  • Part #R43475
  • Item #374063
  • Manufacturer Part #43475
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with no. 1206 machine stand - 300/300A power drive machine
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
No. 1206
Color Finish Name:
Silver
Height:
1-1/2 in
Length:
24-1/2 in
Origin:
Domestic
Tool Type:
Tool Tray
UPC:
095691434753
Weight:
6.56 lb