48 x 1/8 - 6 in. Tripod Chain Vise
Tristand® 48 x 1/8 - 6 in. Tripod Chain Vise
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized Base For More Working Area – Benders are located at the rear of the base and three tool hangers are provided.
- Integrated Ground Lug provides a conductive surface to connect the weld ground.
- Self Hooking for 4" Pipe eliminates the need to use a second hand to engage the chain into the wear plate
- Leg Chain retains legs even when subjected to rugged use during operation and transport.
- Rugged Tool Tray for prolonged stability before requiring a leg adjustment
- Weight: 21.0 lbs
Specifications
- Application:
- Commercial, Residential
- Collection:
- Tristand®
- Height:
- 48
- Length:
- 18
- Material:
- Ductile Iron
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Pipe Capacity:
- 1/8 in - 6 in
- Tool Stand Type:
- Tripod Chain Vise
- Tool Type:
- Chain Vises
- UPC:
- 095691362735
- Weight:
- 42
- Width:
- 16