Tube Cutter Roller
Tube Cutter Roller
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial, Residential
- GSA Approved:
- No
- Height:
- 1/2
- Length:
- 4-1/2
- Origin:
- Domestic
- Tool Type:
- Roller
- UPC:
- 095691346407
- Weight:
- 0.08