This product requires certification to purchase.

Tube Cutter Roller

RIDGID

Tube Cutter Roller

  • Fast #
  • Part #R34670
  • Item #40659
  • Manufacturer Part #34670
3.5 out of 5 Customer Rating
Brand image
RIDGID

Tube Cutter Roller

  • Fast #
  • Part #R34670
  • Item #40659
  • Manufacturer Part #34670
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
GSA Approved:
No
Height:
7/10
Length:
4-1/2
Origin:
Domestic
Tool Type:
Roller
UPC:
095691346704
Weight:
0.4