This product requires certification to purchase.

2-1/2 in. Chain Wrench

RIDGID

Unidoor Plus 2-1/2 in. Chain Wrench

  • Fast #
  • Part #R31320
  • Item #20725
  • Manufacturer Part #31320
4.7 out of 5 Customer Rating
Brand image
RIDGID

Unidoor Plus 2-1/2 in. Chain Wrench

  • Fast #
  • Part #R31320
  • Item #20725
  • Manufacturer Part #31320
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 398
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy-to-hold I-beam handle design.
  • Rated for maximum tightening grip on 2-1/2-inch diameter pipe.
  • 20-1/4-inch chain can hold pipe up to 5-inches in diameter.
  • Replaceable, alloy steel jaw maximizes gripping strength.
  • Manufactured using U.S. steel in Elyria, Ohio.
  • Requires Certification

Specifications

Capacity:
2-1/2 in
Collection:
Unidoor Plus
Color Finish Name:
Brushed Nickel
Handle Material:
Alloy Steel
Height:
72
Length:
20-1/4
Material:
Alloy Steel
Maximum Capacity:
5 in
Number of Tools Included:
1
Pipe Capacity:
2-1/2 in
Tool Type:
Wrench
UPC:
095691313201
Weight:
6
Width:
38
WrenchType:
Chain