UPPER ROLL SHFT
UPPER ROLL SHFT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Height:
- 2-1/2
- Length:
- 2-1/2
- Type:
- R49102
- UPC:
- 095691491022
- Weight:
- 2.44