This product requires certification to purchase.

Utility Battery Transmitter

This product has been replaced by

RIDGID 10W Transmitter Street Utility
RIDGID ST-510 10W Utility Transmitter
Manufacturer Part #21903
RIDGID

Utility Battery Transmitter

  • Fast #
  • Part #R49338
  • Item #5059356
  • Manufacturer Part #49338
4 out of 5 Customer Rating
Brand image

This product has been replaced by

RIDGID 10W Transmitter Street Utility
RIDGID ST-510 10W Utility Transmitter
Manufacturer Part #21903
RIDGID

Utility Battery Transmitter

  • Fast #
  • Part #R49338
  • Item #5059356
  • Manufacturer Part #49338
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • LCD display provides instant visual feedback on line resistance and current flow.
  • Audio feedback confirms your circuit is good.
  • Ability to induce more current means you can cover more ground.
  • Induce more current at lower frequencies for better accuracy.
  • Power with a rechargeable 18V battery, six D-cell batteries or an external 10-28 VDC power source.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Battery Size:
18V
Battery Type:
Lithium
Number of Tools Included:
1
Power Source:
Battery
UPC:
095691493385
Volts:
18V
Watts:
10 W
Weight:
11.1 lb