Utility Locator Rechargeable Battery Adapter, Battery and Charger
Utility Locator Rechargeable Battery Adapter, Battery and Charger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- RIDGID SEEKTECH® 18 V ADAPTOR attaches to the SeekTech SR-20, SR-24, or NaviTrack Scout to enable use with a RIDGID 18 V battery. The adapter easily fits into the alkaline battery cavity, providing a flexible power option.
- Provides a versatile power option which could reduce long term battery costs
- Allows for minimal interruptions at the job site to increase productivity and profitability
Documents
Specifications
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- SeekTech
- Depth:
- 11
- Height:
- 21/50
- Length:
- 11
- Number of Pieces:
- 3 Piece
- Power Source:
- Battery
- Product Type:
- Adapter, Charger
- Size:
- 3-7/10 in x 2-9/10 in x 5-1/10 in
- UPC:
- 095691665188
- Volts:
- 18V
- Weight:
- 6.5
- Width:
- 10