Wet & Dry Vacuum
Wet & Dry Vacuum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Crevice tool only
- For use with 2 1/2" wet/dry vac hoses
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Black
- UL Listed:
- No
- UPC:
- 095691729323
- Vacuum Type:
- Wet & Dry