1 - 3 in. Plastic Cutter
X-CEL® 1 - 3 in. Plastic Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 805-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation.
- X-CEL® Knob cuts tubing more quickly and easily with a larger, more ergonomic designs.
- X-CEL Wheel Pin changes your cutter wheel quickly using a new ball detent design... no tool needed... no lost clips!
- Available in models for plastic pipe or metallic tubing.
- Models 151 and 152 feature fold-away reamers.
- Model 151-ML is suitable for cutting multilayer tubing.
Specifications
- Application:
- Commercial, Residential
- Collection:
- X-CEL®
- Cutting Capacity:
- 1 in
- Fits Pipe Size:
- 1 in
- Pipe Capacity:
- 1 in
- Tool Type:
- Cutter
- UPC:
- 095691365927
- Weight:
- 2 lb