115V Motor
115V Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Riello aftermarket repair part
Specifications
- CSA Certified:
- CSA B139
- OEM Part:
- No
- Product Type:
- Burner Motor
- UPC:
- 000330058436
- Volts:
- 120V
- Weight:
- 6.2