This product requires certification to purchase.

3-1/10 in. Sub Base Primary Control

Riello

3-1/10 in. Sub Base Primary Control

  • Fast #
  • Part #R3002278
  • Item #1960931
  • Manufacturer Part #3002278
5 out of 5 Customer Rating
Riello

3-1/10 in. Sub Base Primary Control

  • Fast #
  • Part #R3002278
  • Item #1960931
  • Manufacturer Part #3002278
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Sub Base Primary Control
  • Requires Certification

Specifications

CSA Certified:
Yes
Height:
3/10 in
Length:
3-3/5 in
Product Type:
Control
UL Listed:
No
Width:
3-1/10 in