This product requires certification to purchase.

Universal Mounting Flange for Series 40 F3, F5 and F10 Oil Burners

Riello

Universal Mounting Flange for Series 40 F3, F5 and F10 Oil Burners

  • Fast #
  • Part #R3005855
  • Item #5154463
  • Manufacturer Part #3005855
4.5 out of 5 Customer Rating
Riello

Universal Mounting Flange for Series 40 F3, F5 and F10 Oil Burners

  • Fast #
  • Part #R3005855
  • Item #5154463
  • Manufacturer Part #3005855
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Compatible with Series 40 F3, F5 and F10 Oil Burners
  • Requires Certification

Specifications

Brand Model Compatibility:
Series 40 F3, F5 and F10 Oil Burners
Diameter:
4 in
Height:
7 in
Product Type:
Flange
UL Listed:
No
Width:
8-1/4 in