This product requires certification to purchase.

3/8 in. OD Tube 316 Stainless Steel Plug

Rieth

3/8 in. OD Tube 316 Stainless Steel Plug

  • Fast #
  • Part #RFP16038SS
  • Item #7655063
  • Manufacturer Part #FP160 3/8 SS
5 out of 5 Customer Rating
Brand image
Rieth

3/8 in. OD Tube 316 Stainless Steel Plug

  • Fast #
  • Part #RFP16038SS
  • Item #7655063
  • Manufacturer Part #FP160 3/8 SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • The Reith stainless steel fusible insert was designed for ease of installation with all tube tees rather than expensive female branch tees
  • All inserts are made of 316 8.8. for maximum corrosion resistance with temperature melting ranges marked on the tube
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Plug
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Domestic