This product requires certification to purchase.

Rigid Doorstop 3 in. Thin Profile in Satin Nickel (Pack of 5)

Westcraft

Rigid Doorstop 3 in. Thin Profile in Satin Nickel (Pack of 5)

  • Fast #
  • Part #HDS21US15X5
  • Item #9606796
  • Manufacturer Part #HDS21US15X5
5 out of 5 Customer Rating
Brand image
Westcraft

Rigid Doorstop 3 in. Thin Profile in Satin Nickel (Pack of 5)

  • Fast #
  • Part #HDS21US15X5
  • Item #9606796
  • Manufacturer Part #HDS21US15X5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Installed on Baseboard
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Stop Type:
Rigid Door Stop
Material:
Die Cast
Package Quantity:
Pack of 5
Type:
HDS21US15X5
UPC:
781889851111