2 x 1-1/2 in. Slip-On PVC Coupling
Rigid Quik™ 2 x 1-1/2 in. Slip-On PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 1080-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-1461, ASTM C-1440
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- Rigid Quik™
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No