This product requires certification to purchase.

3 in. 1500# Ring Type Joint Extra Heavy Bore Carbon Steel Weld Neck Flange ASTM A105 Global

Ring Type Joint 3 in. 1500# Ring Type Joint Extra Heavy Bore Carbon Steel Weld Neck Flange ASTM A105 Global

  • Fast #
  • Part #G1500RTJWNFXHBME
  • Item #4419060
  • Manufacturer Part #G1500RTJWNFXHBME
3.1 out of 5 Customer Rating

Ring Type Joint 3 in. 1500# Ring Type Joint Extra Heavy Bore Carbon Steel Weld Neck Flange ASTM A105 Global

  • Fast #
  • Part #G1500RTJWNFXHBME
  • Item #4419060
  • Manufacturer Part #G1500RTJWNFXHBME
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105
Collection:
Ring Type Joint
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Flange Bore Type:
Extra Heavy
Flange Type:
Weld Neck
Material:
Carbon Steel
Material Type:
A105
Origin:
Global
Pressure Class:
1500#