3 in. 900# SS 316L RTJ Blind Flange Stainless Steel Ring Type Joint
Ring Type Joint 3 in. 900# SS 316L RTJ Blind Flange Stainless Steel Ring Type Joint
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A182
- Application:
- Industrial
- Collection:
- Ring Type Joint
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Flange Type:
- Blind
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 900#
- UL Listed:
- No