This product requires certification to purchase.

18 in. Reinforced Concrete Pipe Gasket

Rinker/Cemex

18 in. Reinforced Concrete Pipe Gasket

  • Fast #
  • Part #RRCP18C4
  • Item #5066553
  • Manufacturer Part #1211954
3.7 out of 5 Customer Rating
Brand image
Rinker/Cemex

18 in. Reinforced Concrete Pipe Gasket

  • Fast #
  • Part #RRCP18C4
  • Item #5066553
  • Manufacturer Part #1211954
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-361, ASTM C-443
Concrete Pipe Class:
Class IV
Concrete Pipe Type:
Reinforced Concrete Pipe
End Connections:
Gasket
Length:
8 ft
Material:
Concrete
Pipe Lining:
Cement-lined
PipeTubing Size:
18 in
Wall Thickness:
2.50 in