24 in. Flare End Section Reinforced Concrete Pipe Outlet
24 in. Flare End Section Reinforced Concrete Pipe Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Flared end section
Specifications
- ASTM:
- ASTM C-478
- Concrete Pipe Type:
- Reinforced Concrete Pipe
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Length:
- 73-1/2 in
- Material:
- Concrete
- PipeTubing Size:
- 24 in
- Wall Thickness:
- 3 in