This product requires certification to purchase.

52 in. x 8 ft. Tongue & Grooved Cement Lined Reinforced Concrete Pipe

Rinker/Cemex

52 in. x 8 ft. Tongue & Grooved Cement Lined Reinforced Concrete Pipe

  • Fast #
  • Part #RRCP54T
  • Item #2464607
  • Manufacturer Part #RRCP54T
5 out of 5 Customer Rating
Brand image
Rinker/Cemex

52 in. x 8 ft. Tongue & Grooved Cement Lined Reinforced Concrete Pipe

  • Fast #
  • Part #RRCP54T
  • Item #2464607
  • Manufacturer Part #RRCP54T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-76
Concrete Pipe Class:
Class III
Concrete Pipe Type:
Reinforced Concrete Pipe
Length:
8 ft
Material:
Concrete
Pipe Lining:
Cement
PipeTubing Size:
54 in
Wall Thickness:
5-1/2 in