18 in. Flare End Section Reinforced Concrete Pipe
18 in. Flare End Section Reinforced Concrete Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Flared end section
Specifications
- ASTM:
- ASTM C-478
- Concrete Pipe Type:
- Reinforced Concrete Pipe
- Length:
- 73 in
- Material:
- Concrete
- PipeTubing Size:
- 18 in
- Wall Thickness:
- 2-1/2 in