36 in. Flared Reinforced Concrete Pipe
36 in. Flared Reinforced Concrete Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Flared end section
Specifications
- ASTM:
- ASTM C-478
- Concrete Pipe Type:
- Reinforced Concrete Pipe
- Length:
- 97-3/4 in
- Material:
- Concrete
- PipeTubing Size:
- 36 in
- Wall Thickness:
- 4 in